Shop GENIUS TOOLS
Create Account
3/8in Dr. 21mm Deep Hand Socket
- Mfr # 326321
- Zoro # G723583030
original price:Â $6.07 , new price: $5.46 , 10 percent off
new price:Â
$
5.46
/ea
Sold in multiples of 2 for
$10.92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 326321
- Zoro #
- G723583030
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 21mm 3/8 Inch Drive Chrome Vanadium Steel Durable Professional Quality - 326321 deep hand socket This 3/8in drive 21mm deep hand socket is built for consistent fit and dependable service in professional toolkits. The deep profile helps reach fasteners more easily while keeping the tool compact and controlled during use. Made from Chromium-vanadium steel alloy and finished with a chrome polished surface, it combines high strength with corrosion resistance. Permanent size stamping improves identification and tool organization, especially in busy work areas where speed and accuracy matter. Key Benefits 3/8in drive with 21mm deep socket profile for extended fastener reach. Overall length is 63mm (2.48 inches) for compact, controlled access. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive material properties help resist wear in demanding environments. Chrome polished finish provides a tough surface with corrosion resistance. Permanently stamped size markings support quick identification and better organization. Designed and made for professional technicians, this socket is intended to perform over a lifetime of heavy use. Its durable alloy construction, corrosion-resistant finish, and clearly stamped size markings support reliable day-to-day work while meeting recognized ANSI performance expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.