Shop GENIUS TOOLS
Create Account
1/2in Dr. 18mm Hand Socket
- Mfr # 423818
- Zoro # G023581354
product price:Â
$
4.91
/ea
Sold in multiples of 2 for
$9.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423818
- Zoro #
- G023581354
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 18mm 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 423818 Hand Socket This 18mm, 6-point hand socket is built for controlled torque and consistent fit on fasteners. The 1/2in drive size and 38mm (1.5in) overall length make it a practical choice for compact access while maintaining a solid, professional feel in the ratchet. Manufactured from chromium-vanadium steel alloy and finished in chrome polish, it combines high strength with anti-corrosive protection. Stamped size markings support quick identification and cleaner tool organization in busy work areas. Key Benefits 18mm 6-point design grips fasteners securely to help reduce rounding. 1/2in drive interface matches common ratchets and handles for daily service work. 38mm (1.5in) overall length supports access in tight, shallow working areas. Chrome vanadium steel alloy delivers high strength with durable, long-term performance. Anti-corrosive construction and chrome polished finish resist rust and surface wear. Stamped size identification remains readable for faster selection and better organization. Meets or exceeds ANSI standards for dependable professional-grade fit and performance. SKU: 423818. Designed and made for professional technicians, this socket is intended to hold up under heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.