Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/16in Deep Impact Socket
- Mfr # 497814
- Zoro # G923582970
product price:Â
$
4.98
/ea
Sold in multiples of 2 for
$9.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 497814
- Zoro #
- G923582970
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 7/16 Inch 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 497814 Deep Impact Socket This 7/16 inch, 6-point deep impact socket is built for high-torque fastening with a 1/2 inch drive. The 78mm (3.07 inch) overall length helps reach deeper fasteners while maintaining a stable fit on the fastener head. Designed for professional technicians, it features stamped sizing for fast identification and a durable exterior finish. Key Benefits 6-point deep impact design supports secure grip and improved torque transfer. 1/2 inch drive with 78mm length reaches deep-set fasteners. Chrome molybdenum steel construction supports heavy-duty professional impact use. Heat treated through oil quenching for durable exterior and strong core. Matte black oxide coating helps resist corrosion and wear over time. Stamped size markings provide quick identification and easier tool organization. Meets or exceeds ANSI standards for consistent fit and performance. SKU 497814 is built to handle repeated impact cycles while keeping sizing easy to read and consistent. With a deep profile, 6-point geometry, and durable black oxide finish, it fits into a professional hand tool setup where reliability, longevity, and standards compliance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.