Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 1/8in Deep Hand Socket
- Mfr # 487836
- Zoro # G323583980
original price:Â $13.40 , new price: $12.06 , 10 percent off
new price:Â
$
12.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487836
- Zoro #
- G323583980
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 1/8 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 487836 Deep 6-Point Hand Socket This deep 6-point hand socket is built for consistent fit and dependable torque transfer on 1 1/8in fasteners. The 1/2in drive size and 78mm (3.07in) overall length help reach recessed hardware while keeping the socket stable on the fastener. Constructed from chromium-vanadium steel alloy with a chrome polished finish, it's designed for high strength and durability with anti-corrosive properties. Permanently stamped size markings support quick identification during tool organization and daily service work. Key Benefits 6-point deep socket design helps reduce rounding and improves fastener engagement. 1/2in drive size fits common ratchets and extensions for versatile use. 78mm (3.07in) overall length reaches recessed nuts and bolts more easily. Chrome vanadium steel alloy provides high strength and long-term durability. Anti-corrosive construction and chrome polished finish resist rust in harsh environments. Sizes are permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for socket safety and performance expectations. The combination of deep reach, 6-point contact, and corrosion-resistant finish makes it a reliable choice for technicians who need predictable performance and clear, stamped size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.