Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 5/16in Deep Hand Socket
- Mfr # 487842
- Zoro # G923583748
original price:Â $18.50 , new price: $16.65 , 10 percent off
new price:Â
$
16.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487842
- Zoro #
- G923583748
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 5/16 Inch Size 1/2 Inch Drive High-Strength Durable Chrome Finish - 487842 Deep Hand Socket This deep hand socket is built for consistent torque transfer on larger fasteners, combining a 6-point profile with a 1/2in drive interface. The deep length helps reach recessed hardware while maintaining stable engagement on the flats. Constructed from Chromium-vanadium steel alloy and finished with a chrome polish, it is designed to resist corrosion and hold up to repeated professional use. Permanent size stamping supports fast identification during tool organization and job workflows. Key Benefits 6-point socket design provides secure fastener contact and helps reduce rounding. 1/2in drive size fits common ratchets, breaker bars, and extensions. Deep 78mm length improves access to recessed or hard-to-reach fasteners. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish offers a tough, corrosion-resistant surface for long service life. Stamped size markings support quick identification and cleaner tool organization. Meets or exceeds ANSI standards for professional-grade hand socket performance. With durable materials, a corrosion-resistant finish, and clear size identification, this deep socket is a dependable option for technicians who need repeatable fit and reliable performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.