Shop GENIUS TOOLS
Create Account
1/2in Dr. 18mm 12-pt. Hand Socket
- Mfr # 433818
- Zoro # G823582575
product price:Â
$
4.91
/ea
Sold in multiples of 2 for
$9.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433818
- Zoro #
- G823582575
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 18mm 1/2 Inch Drive 12-Point High-Strength Chrome Finish - 433818 Hand Socket This 18mm 12-point hand socket is built for consistent fit and durability in professional toolkits. The 1/2in drive size supports common ratchets and handles, while the compact 38mm (1.5in) overall length helps when space is limited. Manufactured from chromium-vanadium steel alloy and finished with a chrome polished surface, it's designed to handle heavy use while resisting corrosion. Size markings are stamped for quick identification during setup and tool organization. Key Benefits 12-point 18mm socket design supports secure engagement and efficient fastener turning. 1/2in drive size fits a wide range of compatible ratchets and wrenches. Compact 38mm (1.5in) length improves access in tight working areas. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish provides a tough, corrosion-resistant surface for long service. Stamped size marking enables fast identification and easier tool organization. SKU: 433818. Designed and made for professional technicians, this socket is intended to perform over a lifetime of heavy use. Its durable alloy construction, corrosion-resistant finish, and clear size identification help maintain reliability and efficiency across demanding daily jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.