Shop GENIUS TOOLS
Create Account
3/8in Dr. 9/16in Deep Hand Socket
- Mfr # 386318
- Zoro # G723579958
product price:Â
$
3.90
/ea
Sold in multiples of 2 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 386318
- Zoro #
- G723579958
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 9/16 Inch 3/8 Inch Drive High-Strength Chrome Vanadium Steel - 386318 Deep Hand Socket SKU: 386318. This 9/16in deep hand socket uses a 6-point profile and a 3/8in drive to deliver controlled engagement on fasteners. The 63mm (2.48in) overall length helps access deeper-set hardware while keeping the tool compact for everyday service work. Built from chromium-vanadium steel alloy with a chrome polished finish, it combines strength with corrosion resistance. Size markings are stamped for quick identification and long-term organization in drawers, trays, or portable tool kits. Key Benefits 9/16in 6-point design helps reduce rounding under higher torque loads. 3/8in drive size fits common ratchets, extensions, and torque tools. Deep socket length (63mm / 2.48in) reaches recessed fasteners more easily. Chrome vanadium steel alloy supports high strength and long service life. Chrome polished finish resists corrosion and cleans up quickly after use. Permanently stamped size markings improve tool organization and fast selection. Meets or exceeds ANSI standards for consistent, professional-grade performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while maintaining reliable fit and finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.