Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 9/16in Hand Socket
- Mfr # 483850
- Zoro # G223582045
original price:Â $13.97 , new price: $12.57 , 10 percent off
new price:Â
$
12.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483850
- Zoro #
- G223582045
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 9/16 Inch 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 483850 Hand Socket SKU: 483850. This 1 9/16in 6-point hand socket is built for dependable fastening work where consistent fit and durability matter. The 1/2in drive size and 55mm (2.17in) overall length help balance access and control in everyday service and repair tasks. Manufactured from chromium-vanadium steel alloy, it offers high strength with anti-corrosive properties. A chrome polished finish adds extra corrosion resistance, while permanently stamped size markings support faster tool selection and cleaner organization in a professional setup. Key Benefits 6-point socket design helps reduce fastener rounding and improves grip. 1/2in drive size suits common ratchets, extensions, and shop setups. 55mm (2.17in) length offers a practical balance of reach and strength. Chrome vanadium steel alloy provides high strength and long service life. Chrome polished finish resists corrosion and supports easy wipe-down cleaning. Stamped size markings stay readable for quick identification and organization. Meets or exceeds ANSI standards for consistent fit and performance. Designed for professional technicians, this socket is made to hold up under repeated use while maintaining reliable engagement on fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.