Shop GENIUS TOOLS
Create Account
1/2in Dr. 29mm Cr-Mo Impact Socket
- Mfr # 444029
- Zoro # G823583985
original price:Â $11.61 , new price: $10.45 , 9 percent off
new price:Â
$
10.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444029
- Zoro #
- G823583985
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 29mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 444029 Impact Socket Built for high-torque fastening, this 1/2 inch drive 29mm impact socket is made from Chromium Molybdenum alloy steel for strength and long service life. The 46mm (1.81 inches) overall length helps maintain access and control in tighter work areas. A matte black oxide finish and oil-quenched heat treatment support durability under impact use. Clear, stamped size markings keep identification quick and permanent, supporting consistent tool organization in a professional kit. Key Benefits 1/2 inch drive, 29mm impact socket for demanding fastening and removal tasks. 46mm overall length improves access where longer sockets are less practical. Chromium Molybdenum alloy steel construction supports high strength and durability. Anti-corrosive material properties help resist wear in harsh shop environments. Oil-quenched heat treatment promotes a tough exterior and strong inner core. Matte black oxide coating adds protection while reducing surface wear over time. Stamped size markings provide fast, permanent reminder for tool organization. Meets or exceeds ANSI standards and is designed for professional technicians who rely on consistent performance under repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.