Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 1/8in Impact Socket
- Mfr # 493836
- Zoro # G623582799
original price:Â $7.32 , new price: $6.59 , 9 percent off
new price:Â
$
6.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 493836
- Zoro #
- G623582799
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/8 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 493836 Impact Socket Built for professional technicians, this 1 1/8 inch, 6-point impact socket is designed for dependable engagement on fasteners under impact-driven torque. The 1/2 inch drive size and 46mm (1.81 inch) overall length help it fit common impact applications while staying compact for controlled handling. Manufactured from Chromium-vanadium steel alloy for strength and durability, it also features anti-corrosive properties to stand up to demanding shop conditions. Heat treatment through oil quenching and a matte black oxide coating support long-term wear resistance, while stamped size markings improve day-to-day tool organization. Key Benefits 6-point impact design helps reduce rounding and improves fastener grip. 1/2 inch drive with 46mm length balances access and control. Chromium-vanadium steel alloy delivers strength plus anti-corrosive performance. Heat treated via oil quenching for durable exterior and strong inner core. Matte black oxide coating supports wear resistance in heavy-use environments. Stamped size markings provide quick identification and easier tool organization. SKU 493836 is engineered to handle repeated professional use with a focus on secure fit, clear size identification, and durable construction. Its material, heat treatment, and protective finish are chosen to maintain performance over time, while compliance with ANSI standards supports consistent, reliable results in the shop.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.