1/2in Dr. 35mm (12 pt.) Thin Wall Deep Impact Socket
- Mfr # 448535
- Zoro # G023584225
original price:Â $25.56 , new price: $23.00 , 10 percent off
new price:Â
$
23.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 448535
- Zoro #
- G023584225
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 35mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 448535 Impact Socket SKU: 448535. This 35mm deep thin wall impact socket is built for 1/2in drive applications where tight clearances demand a slimmer profile. The 12-point design and deep length support secure engagement on fasteners while maintaining access in confined spaces. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it's engineered for strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating provide a tough exterior with a strong inner core for long-term professional use. Key Benefits Thin wall 35mm impact socket reaches fasteners in tighter clearances. 1/2in drive size with 85mm overall length for deep access. 12-point opening supports strong fastener engagement with reduced slippage risk. CR-Mo alloy steel construction delivers high strength and lasting durability. Oil-quenched heat treatment improves toughness for demanding impact applications. Matte black oxide coating adds corrosion resistance and a durable exterior finish. Permanently stamped size markings help quick identification and better tool organization. A dependable choice for heavy-use environments that require a deep, thin wall impact socket built to last.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.