Shop GENIUS TOOLS
Create Account
1/2in Dr. 37mm (12 Point) Thin Wall Deep Impact Socket
- Mfr # 448537
- Zoro # G323581696
original price:Â $26.87 , new price: $24.18 , 10 percent off
new price:Â
$
24.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448537
- Zoro #
- G323581696
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 37mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 448537 Impact Socket This 37mm deep, thin wall impact socket is built for 1/2in drive tools and tight-clearance work where standard wall thickness can interfere. The 12-point profile and deep length support secure engagement on fasteners while reaching recessed locations. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo) and finished with a matte black oxide coating, it is designed for strength, durability, and corrosion resistance. Permanent size stamping improves identification and organization in professional tool storage. Key Benefits 37mm thin wall design improves access in tighter clearances around fasteners. 12-point configuration delivers a snug fit and efficient torque transfer. Deep socket length reaches recessed fasteners; overall length is 85mm. CR-Mo alloy steel construction provides high strength and long-lasting durability. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds corrosion resistance for demanding shop environments. Permanently stamped size marking enables quick identification and better organization. SKU: 448537. Designed for professional technicians, this impact socket is intended to withstand repeated heavy use while maintaining reliable fit and performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.