Shop GENIUS TOOLS
Create Account
3/4in Dr. 34mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655234
- Zoro # G923581362
original price:Â $13.74 , new price: $12.37 , 9 percent off
new price:Â
$
12.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655234
- Zoro #
- G923581362
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 34mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655234 Impact Socket SKU: 655234. This 3/4in drive 34mm thin wall impact socket is built for professional service work where strength, fit, and access matter. The 12-point profile helps seat securely on fasteners, while the thin wall design supports better clearance in tight areas. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating create a durable exterior with a strong core for long-term, heavy-use performance. Key Benefits 3/4in drive, 34mm 12-point thin wall design for improved access. 57mm overall length (2.24 inches) supports compact reach in tight spaces. Chromium Molybdenum Alloy Steel delivers high strength and durability. Anti-corrosive material properties help resist wear in demanding shop environments. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating improves durability for repeated impact use. Permanently stamped size markings simplify fast identification and organization. Its combination of thin wall clearance, durable CR-Mo construction, and clear size identification supports consistent results across daily, heavy-use applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.