Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/8in Cr-Mo Impact Socket
- Mfr # 464028
- Zoro # G823582629
original price:Â $7.08 , new price: $6.37 , 10 percent off
new price:Â
$
6.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464028
- Zoro #
- G823582629
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 7/8 Inch, 1/2 Inch Drive, High-Strength CR-Mo Steel, Durable Heavy-Duty Design - 464028 Impact Socket This 7/8in 6-point impact socket is built for consistent torque transfer on impact-rated fasteners. Made from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties for demanding shop conditions. The 1/2in drive size and 42mm (1.65in) overall length support common impact wrench setups while keeping the socket compact and easy to manage. Permanent size stamping improves tool organization and speeds identification during repetitive service work. Key Benefits 7/8in 6-point profile helps reduce rounding and improves fastener grip. 1/2in drive size fits a broad range of impact wrenches and drivers. 42mm (1.65in) overall length keeps access tight and handling controlled. Chromium Molybdenum Alloy Steel provides strength, durability, and anti-corrosive resistance. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds protection for long-term professional use. Permanently stamped size markings improve organization and quick identification. Manufactured to meet or exceed ANSI standards, this impact socket is designed for professional technicians who rely on consistent fit, durability, and clear sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.