Shop GENIUS TOOLS
Create Account
1/2in Dr. 15mm Cr-Mo Thin wall Impact Socket
- Mfr # 443815
- Zoro # G723580855
original price:Â $6.47 , new price: $5.82 , 10 percent off
new price:Â
$
5.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443815
- Zoro #
- G723580855
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 15mm Thin Wall 1/2 Inch Drive CR-Mo Steel High Strength - 443815 Professional Impact Socket Designed for professional hand tool sets, this 1/2 inch drive 15mm thin wall impact socket focuses on strength, access, and long-term durability. The thin wall profile helps reach fasteners in tighter clearances while maintaining the toughness required for impact use. Built from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Oil-quenched heat treatment and a matte black oxide coating support a durable exterior with a strong inner core, and the permanently stamped size keeps identification quick and consistent. Key Benefits Thin wall 15mm impact socket reaches tight spaces without sacrificing strength. 1/2 inch drive format suits common impact tools and professional setups. Chromium Molybdenum Alloy Steel delivers high strength and durability under load. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds durability and helps resist corrosion. Permanently stamped size markings simplify organization and fast identification. Meets or exceeds ANSI standards for consistent professional-grade performance. Overall length is 38mm (1.5 inches), balancing compact access with reliable impact performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.