1/2in Dr. 1 3/16in Deep Hand Socket
- Mfr # 487838
- Zoro # G323582761
original price:Â $14.48 , new price: $13.03 , 10 percent off
new price:Â
$
13.03
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487838
- Zoro #
- G323582761
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 3/16 Inch Size 1/2 Inch Drive High-Strength Steel Durable Construction - 487838 Deep Hand Socket This 1 3/16 inch deep hand socket is built for consistent engagement on fasteners when extra reach is required. The 1/2 inch drive format fits common ratchets and related drive tools, while the deep length helps access recessed hardware without compromising control. Made from chromium-vanadium steel alloy and finished with a chrome polish, it combines strength with anti-corrosive protection. Clear, stamped size markings support fast identification and better organization in professional tool storage. Key Benefits 6-point deep socket design helps reduce slippage and fastener rounding. 1/2 inch drive size supports compatibility with widely used drive tools. 78mm overall length reaches deeper fasteners in tight or recessed areas. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and cleans up easily after use. Stamped size markings stay readable for quick identification and organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 487838. Designed for professional technicians and demanding daily use, this deep socket balances secure 6-point contact with durable materials and corrosion resistance. The combination of deep profile, clear markings, and a tough finish makes it a reliable choice for organized toolkits and consistent results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.