Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 3/8in 12-pt Hand Socket
- Mfr # 675276
- Zoro # G723583528
product price:Â
$
47.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675276
- Zoro #
- G723583528
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 3/8 Inch 12-Point 3/4 Inch Drive High-Strength CR-Mo Steel - 675276 Hand Socket This 3/4in drive hand socket is built for heavy-duty fastening where consistent engagement and durability matter. The 2 3/8in 12-point profile helps seat confidently on compatible fasteners while maintaining control during installation and removal. Made from Chromium Molybdenum alloy steel and finished in a chrome polished coating, it's designed to stand up to demanding shop conditions while resisting corrosion. Clearly stamped size markings support faster tool selection and reliable organization. Key Benefits 2 3/8in 12-point socket design helps maintain a secure fastener fit. 3/4in drive size supports higher-torque applications and heavy-duty service. 80mm (3.15in) overall length balances access, leverage, and handling. Chromium Molybdenum alloy steel delivers high strength and long wear. Chrome polished finish provides added corrosion resistance and durability. Stamped size markings enable quick identification and cleaner tool organization. Meets or exceeds ANSI standards for quality and performance expectations. SKU: 675276. Designed for professional technicians and built for repeated, heavy use, this socket combines a strong CR-Mo steel construction with a corrosion-resistant finish and clear markings for efficient workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.