3/8in Dr. 7/8in Deep Hand Socket
- Mfr # 386328
- Zoro # G723581630
original price:Â $7.01 , new price: $6.31 , 9 percent off
new price:Â
$
6.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 386328
- Zoro #
- G723581630
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 7/8 Inch 3/8 Inch Drive High-Strength Chrome Vanadium Steel - 386328 Professional Deep Socket SKU: 386328. This deep hand socket is built for secure engagement on 7/8 inch fasteners with a 6-point design. The 3/8 inch drive size and deep profile help access recessed hardware while maintaining a stable fit under load. Constructed from chromium-vanadium steel alloy and finished in chrome polish, it combines high strength with anti-corrosive protection. Clear, permanently stamped size markings support quick identification during tool organization and routine service work. Key Benefits 7/8 inch 6-point profile supports strong grip and reduced fastener rounding. 3/8 inch drive fits common ratchets and extensions for versatile compatibility. Deep length (63mm / 2.48 inches) reaches recessed fasteners more easily. Chromium-vanadium steel alloy delivers high strength and long service life. Chrome polished finish resists corrosion and maintains a clean, durable surface. Permanently stamped size marking improves organization and fast size identification. Meets or exceeds ANSI standards for consistent performance and quality expectations. Designed as a professional-grade socket for technicians and heavy-use environments, this tool emphasizes durability, fit, and easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.