3/4in Dr. 54mm Hand Socket
- Mfr # 625254
- Zoro # G423583538
original price:Â $36.86 , new price: $33.17 , 10 percent off
new price:Â
$
33.17
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625254
- Zoro #
- G423583538
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 54mm Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 625254 Professional Hand Socket This 54mm 6-point hand socket is built for consistent fit and torque transfer on large fasteners. With a 3/4 inch drive and a 73mm overall length, it balances reach and control for professional tool setups. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, long service life, and improved resistance to corrosion. Size markings are stamped for quick identification and cleaner tool organization. Key Benefits 54mm 6-point design helps reduce slippage and fastener rounding. 3/4 inch drive fits compatible ratchets and torque tools. 73mm overall length supports access while maintaining stable handling. Chromium Molybdenum alloy steel delivers high strength for heavy-duty use. Anti-corrosive material properties support durability in demanding shop conditions. Chrome polished finish adds toughness and helps resist corrosion over time. Permanently stamped size marking improves identification and tool organization. Built to meet or exceed ANSI standards, this socket is intended for professional technicians who rely on repeatable performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.