Shop GENIUS TOOLS
Create Account
3/4in Dr. 23mm 12-Point Hand Socket
- Mfr # 635223
- Zoro # G323580071
original price:Â $7.00 , new price: $6.30 , 10 percent off
new price:Â
$
6.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635223
- Zoro #
- G323580071
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 23mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 635223 Hand Socket SKU: 635223. This 23mm, 12-point hand socket is built around a 3/4in drive size and a compact 51mm (2.01in) overall length for controlled fitment and efficient handling. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength, durability, and anti-corrosive performance, with a chrome polished finish for added corrosion resistance and easier cleanup. Key Benefits 23mm 12-point profile helps maintain engagement and reduce fastener rounding. 3/4in drive size pairs with larger drive tools for demanding service work. 51mm overall length supports access while keeping a stable, low-profile setup. CR-Mo alloy steel delivers high strength and long-term durability in use. Anti-corrosive properties and chrome polished finish resist rust and surface wear. Size is permanently stamped for fast identification and cleaner tool organization. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while staying easy to identify in a busy tool set. The combination of stamped sizing, corrosion-resistant finish, and CR-Mo strength supports consistent results across repetitive, high-demand tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.