Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 3/16in Hand Socket
- Mfr # 483838
- Zoro # G023580227
original price:Â $7.76 , new price: $6.98 , 10 percent off
new price:Â
$
6.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483838
- Zoro #
- G023580227
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 3/16 Inch 1/2 Inch Drive Durable Chrome Vanadium Steel - 483838 Hand Socket This 1 3/16in 6-point hand socket is built for consistent fastening performance with a 1/2in drive. The 6-point geometry is designed to seat securely on compatible fasteners, supporting controlled torque application while helping reduce slippage and rounding. Manufactured from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties for long service life. A chrome polished finish adds a tough, corrosion-resistant surface, and the permanently stamped size marking supports quick identification during tool organization. Key Benefits 1 3/16in 6-point socket design helps reduce rounding and slippage. 1/2in drive size fits common ratchets and hand-drive setups. 46mm (1.81in) overall length supports access while staying compact in storage. Chromium-vanadium steel alloy provides strength and durability for heavy use. Chrome polished finish resists corrosion and helps protect the tool surface. Permanently stamped size marking improves tool organization and fast selection. SKU 483838 is designed and made for professional technicians and built to perform over a lifetime of heavy use. With durable materials, a corrosion-resistant finish, and clear size identification, it's a reliable choice for shops that expect repeatable fit, finish, and long-term performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.