Shop GENIUS TOOLS
Create Account
1/2in Dr. M10 x 1.25 Stud Bolt Socket
- Mfr # 410125
- Zoro # G923579406
product price:Â
$
7.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410125
- Zoro #
- G923579406
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Bolt Socket M10 x 1.25mm Size 1/2 Inch Drive Durable High-Precision - 410125 Stud Bolt Socket This 1/2in drive stud bolt socket is built for installing and removing M10 x 1.25 stud bolts with consistent fit and controlled engagement. The 52mm (2.05in) overall length provides a compact profile suitable for routine service work where access and alignment matter. Constructed from Chromium-vanadium steel alloy for strength and durability, it also offers anti-corrosive properties to help withstand shop conditions. Size markings are stamped for fast, permanent identification during tool setup and storage. Key Benefits Designed for installation and removal of M10 x 1.25 stud bolts. 1/2in inch drive size supports common ratchets, torque tools, and extensions. 52mm overall length balances access, control, and compact storage. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding work environments. Stamped size identification stays readable for quick selection and organization. Meets or exceeds ANSI standards for tool performance and consistency. It's a straightforward, dependable choice when you need a dedicated stud bolt socket that holds up to repeated service work and stays easy to identify in your set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.