Shop GENIUS TOOLS
Create Account
3/4in Dr. 59mm Hand Socket
- Mfr # 625259
- Zoro # G023582665
product price:Â
$
47.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625259
- Zoro #
- G023582665
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 59mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 625259 Hand Socket This 3/4 inch drive 59mm hand socket is built for dependable fit and long-term durability in professional toolboxes. Made from Chromium Molybdenum Alloy Steel, it's designed for high strength and resistance to corrosion, with a chrome polished finish that holds up under frequent use. With a 73mm (2.87 inch) overall length, it offers a practical balance of access and control. Permanent size stamping improves organization and reduces downtime when selecting tools, while meeting or exceeding ANSI standards for consistent performance expectations. Key Benefits 3/4 inch drive with 59mm size for heavy-duty hand socket applications. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help maintain performance in harsh working environments. Chrome polished finish provides a tough, corrosion-resistant exterior surface. 73mm (2.87 inch) overall length balances access, leverage, and control. Stamped size markings stay readable for fast, permanent tool identification. SKU 625259 is designed and made for professional technicians and built to perform over a lifetime of heavy use. The combination of durable alloy steel, corrosion resistance, and easy-to-read stamping supports efficient work habits and consistent results without adding unnecessary complexity to your tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.