Shop GENIUS TOOLS
Create Account
3/8in Dr. 16mm Deep Hand Socket
- Mfr # 326316
- Zoro # G423579166
product price:Â
$
3.88
/ea
Sold in multiples of 2 for
$7.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 326316
- Zoro #
- G423579166
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 16mm 3/8 Inch Drive High-Strength Chrome Vanadium Steel - 326316 Deep Socket This 16mm deep hand socket is built for consistent fit and dependable torque transfer on 3/8in drive ratchets and extensions. The deep profile helps reach recessed fasteners, while the 6-point geometry supports secure engagement during tightening and removal. Made from chromium-vanadium steel alloy and finished with a chrome polished surface, it is designed for strength, durability, and corrosion resistance. Permanently stamped sizing improves tool organization and fast identification in a busy toolbox or service environment. Key Benefits 16mm 6-point design helps reduce slippage and fastener rounding. 3/8in drive size suits common ratchets for versatile daily service work. 63mm overall length reaches deeper or recessed fasteners more easily. Chrome vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish provides tough, corrosion-resistant surface protection. Permanently stamped size marking supports quick identification and better organization. Meets or exceeds ANSI standards for dependable tool quality and consistency. SKU: 326316. Designed and made for professional technicians, this socket is intended to hold up to heavy, repeated use while maintaining reliable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.