Shop GENIUS TOOLS
Create Account
3/4in Dr. 1in Deep Hand Socket
- Mfr # 689532
- Zoro # G923583441
original price:Â $16.91 , new price: $15.22 , 9 percent off
new price:Â
$
15.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689532
- Zoro #
- G923583441
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689532, Deep Hand Socket This 3/4in drive, 1in deep hand socket is built for professional toolboxes where strength, fit, and repeatable performance matter. The deep profile and 90mm overall length help reach recessed fasteners while maintaining solid engagement and control. Constructed from Chromium Molybdenum Alloy Steel and finished with a chrome polished surface, it balances durability with corrosion resistance for long-term service. Permanent size stamping supports faster identification and better tool organization at the bench or in the field. Key Benefits 3/4in drive deep hand socket design supports reliable fastener engagement. 90mm overall length provides added reach for deeper-set nuts and bolts. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help the socket hold up in demanding environments. Chrome polished finish adds tough, corrosion-resistant protection for long service life. Permanently stamped size markings improve organization and speed up tool selection. Meets or exceeds ANSI standards for consistent performance and quality expectations. Designed and made for use by professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.