1/2in Dr. 1 3/8in 12-pt. Deep Hand Socket
- Mfr # 477844
- Zoro # G823582704
original price:Â $18.50 , new price: $16.65 , 10 percent off
new price:Â
$
16.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477844
- Zoro #
- G823582704
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 3/8 Inch 1/2 Inch Drive 12-Point Durable Chrome Finish - 477844 Deep Hand Socket This deep hand socket is built for consistent engagement on 1 3/8in fasteners with a 12-point profile and a 1/2in drive interface. Its 78mm (3.07in) overall length helps reach recessed hardware while maintaining a compact, easy-to-control form factor. Constructed from chromium-vanadium steel alloy and finished in a chrome polished coating, it's designed to handle heavy use while resisting corrosion. Stamped size markings support faster identification and better organization in professional tool storage. Key Benefits 12-point socket design helps maintain grip and reduces fastener rounding risk. 1/2in drive size fits common ratchets and handles for versatile shop use. Deep 78mm (3.07in) length reaches recessed fasteners in tighter access areas. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Chrome polished finish offers a tough, corrosion-resistant surface for longevity. Permanently stamped sizing improves quick identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable performance and consistency. With durable materials, a corrosion-resistant finish, and clear markings, it supports reliable results in demanding maintenance and repair environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.