Shop GENIUS TOOLS
Create Account
3/8in Dr. 17mm Deep Hand Socket
- Mfr # 326317
- Zoro # G723583276
product price:Â
$
4.79
/ea
Sold in multiples of 2 for
$9.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 326317
- Zoro #
- G723583276
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 17mm 3/8 Inch Drive Chrome Vanadium Steel Durable Professional Quality - 326317 Deep Hand Socket This 17mm deep hand socket is built for consistent fit and durability in professional toolkits. The 6-point profile helps maintain a secure engagement on fasteners, while the deep design supports access where standard sockets may fall short. Manufactured from chromium-vanadium steel alloy and finished with a chrome polished surface, it is designed for high strength and corrosion resistance. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 17mm 6-point socket design helps reduce rounding and improves fastener contact. 3/8 inch drive size fits common ratchets and extensions for versatile service. Deep socket profile supports reaching fasteners in recessed or tight locations. Chrome vanadium steel alloy provides high strength and long-term durability. Chrome polished finish offers tough, corrosion-resistant surface protection. Stamped size markings aid quick selection and better toolbox organization. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU: 326317. Overall length is 63mm (2.48 inches), balancing reach and control in a 3/8 inch drive format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.