Shop GENIUS TOOLS
Create Account
3/8in Dr. M10 x 1.50 Stud Bolt Socket
- Mfr # 310150
- Zoro # G723581586
original price:Â $7.09 , new price: $6.38 , 10 percent off
new price:Â
$
6.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310150
- Zoro #
- G723581586
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Bolt Socket M10 x 1.50mm Size 3/8 Inch Drive Durable High-Precision Tool - 310150 SKU: 310150. This 3/8in drive stud bolt socket is built for accurate installation and removal of M10 x 1.50 stud bolts. With an overall length of 46mm (1.81in), it offers a compact profile suited to professional hand tool setups where access and control matter. Made from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties for long service life. Permanently stamped size markings support quick identification and better tool organization in drawers, rails, and mobile tool carts. Key Benefits Designed for 3/8in drive use with M10 x 1.50 stud bolts. 46mm (1.81in) overall length supports controlled work in tight spaces. Chromium-vanadium steel alloy delivers strength and long-term durability under heavy use. Anti-corrosive material properties help resist damage from harsh shop environments. Permanently stamped size markings improve organization and fast, reliable identification. Meets or exceeds American National Standards Institute (ANSI) standards for tool performance. Built for professional technicians, this stud bolt socket focuses on dependable fit, durable construction, and consistent identification at a glance. Its combination of 3/8in drive compatibility, clearly marked sizing, and ANSI-aligned performance makes it a practical choice for daily service work where repeatable results are expected.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.