Shop GENIUS TOOLS
Create Account
1/2in Dr. 15mm Deep Hand Socket
- Mfr # 427815
- Zoro # G723583924
original price:Â $5.99 , new price: $5.39 , 10 percent off
new price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427815
- Zoro #
- G723583924
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 15mm 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 427815 Professional Hand Socket This 15mm deep hand socket is built for consistent fit and dependable service life in demanding shop environments. The 6-point profile helps maintain solid contact on fasteners, while the deep, 78mm length supports access to recessed hardware. Made from chromium-vanadium steel alloy with a chrome polished finish, it balances strength, durability, and corrosion resistance. Clear, stamped size markings support quick identification during tool setup and organization. Key Benefits 15mm 6-point design helps reduce rounding and slipping under torque. 1/2 inch drive size fits common ratchets and related drive tools. 78mm deep length reaches recessed fasteners in tighter working areas. Chromium-vanadium steel alloy offers high strength with anti-corrosive properties. Chrome polished finish resists corrosion and maintains a tough working surface. Stamped size markings provide permanent, fast identification during tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, this deep socket is intended to perform over a lifetime of heavy use while maintaining easy readability and a durable finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.