Shop GENIUS TOOLS
Create Account
3/8in Dr. 7mm Deep Impact Socket
- Mfr # 316307
- Zoro # G423579333
product price:Â
$
3.27
/ea
Sold in multiples of 2 for
$6.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 316307
- Zoro #
- G423579333
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 7mm Size 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 316307 Deep Impact Socket Built for high-torque fastening and removal, this 3/8in drive 7mm deep impact socket is designed for professional service work where durability and consistent fit matter. The deep profile helps reach recessed fasteners while maintaining controlled engagement. With a 63mm (2.48 in) overall length and clearly stamped sizing, it supports faster tool selection and dependable performance in demanding environments. The socket is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and strong inner core. Key Benefits 3/8in drive 7mm deep impact socket handles high-torque impact applications reliably. 63mm (2.48in) overall length improves access to recessed and tight fasteners. Chrome molybdenum steel construction supports heavy-duty strength and long service life. Oil-quenched heat treatment enhances core strength and reduces premature wear. Matte black oxide finish adds a durable exterior for harsh shop conditions. Permanently stamped size markings speed identification and reduce tool-mix errors. SKU 316307 is intended for technicians who need an impact-rated deep socket that stays organized, resists wear, and performs consistently across repeated heavy use. The combination of heat treatment, black oxide coating, and clear markings supports dependable operation on demanding jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.