3/4in Dr. 22mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655222
- Zoro # G123579404
original price:Â $10.54 , new price: $9.49 , 9 percent off
new price:Â
$
9.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 655222
- Zoro #
- G123579404
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 22mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655222 Impact Socket This 22mm, 12-point thin wall impact socket is built for tight-clearance fastening where a standard wall thickness may not fit. The 3/4in drive size and 51mm (2.01in) overall length provide a compact profile for controlled access while maintaining impact-rated strength. Constructed from Chromium Molybdenum Alloy Steel, it is engineered for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior with strong inner core structure suited for long-term professional use. Key Benefits Thin wall design reaches fasteners in tighter clearances without sacrificing strength. 22mm 12-point profile supports secure engagement for common impact applications. 3/4in drive with 51mm length offers a compact, stable working setup. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment improves core strength for long-term professional service. Matte black oxide coating adds corrosion resistance and a tough exterior finish. Permanently stamped size markings simplify identification and tool organization. SKU: 655222. Built for technicians who need a thin wall impact socket that holds up under heavy use while staying easy to identify and keep organized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.