Shop GENIUS TOOLS
Create Account
1/2in Dr. 19mm Cr-Mo Thin wall Impact Socket
- Mfr # 443819
- Zoro # G923584288
product price:Â
$
6.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443819
- Zoro #
- G923584288
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 19mm Thin Wall 1/2 Inch Drive Chrome Molybdenum CR-Mo Durable Design - 443819 Impact Socket This 1/2in drive 19mm thin wall impact socket is built for high-torque fastening where strength and access matter. The thin wall profile helps fit into tighter areas, while the compact 40mm (1.57in) overall length supports controlled, close-quarters work. Constructed from Chromium Molybdenum Alloy Steel (Cr-Mo), it delivers high strength with anti-corrosive properties. Clear size stamping stays readable over time, helping keep sets organized and reducing downtime during tool changes. Key Benefits 1/2in drive 19mm thin wall impact socket for high-torque applications. 40mm (1.57in) overall length supports access in compact working areas. Cr-Mo alloy steel construction provides high strength and long-term durability. Anti-corrosive material properties help resist wear in demanding shop environments. Heat treated through oil quenching for tougher exterior and stronger core. Matte black oxide coating supports durability and reduces surface corrosion. Permanently stamped size marking improves identification and tool organization. Meets or exceeds ANSI standards and is designed for professional technicians who rely on consistent performance under heavy use. SKU: 443819.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.