Shop GENIUS TOOLS
Create Account
3/4in Dr. 71mm Deep Impact Socket
- Mfr # 649571
- Zoro # G923581072
product price:Â
$
197.70
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649571
- Zoro #
- G923581072
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 71mm Size 3/4 Inch Drive Chrome Molybdenum CR-Mo Heavy Duty - 649571 Deep Impact Socket SKU: 649571. This 3/4in drive 71mm deep impact socket is built for high-torque impact use where extra reach is needed on deep-seated fasteners. It combines professional-grade construction with clear identification and protective finishing for dependable performance in demanding work environments. Manufactured from Chromium Molybdenum (CR-Mo) alloy steel, it is designed for high strength and durability while offering anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior and strong inner core for long service life. Key Benefits 3/4in drive deep impact socket design handles demanding high-torque applications. 71mm size with 110mm overall length reaches deep-seated fasteners. Chrome Molybdenum (CR-Mo) alloy steel delivers strength and durability. Matte black oxide coating helps protect against wear and corrosion. Oil-quenched heat treatment supports a tough exterior and strong core. Size is permanently stamped for quick, reliable identification and organization. Designed for professional technicians and heavy, repeated use, this socket focuses on the essentials: robust CR-Mo construction, consistent heat treatment, and clear size marking for faster workflow. The deep profile and 110mm length provide access where standard sockets fall short, while ANSI compliance supports reliable fit and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.