Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 3/8in Deep Hand Socket
- Mfr # 487844
- Zoro # G423583644
original price:Â $16.08 , new price: $14.47 , 10 percent off
new price:Â
$
14.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487844
- Zoro #
- G423583644
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 3/8 Inch Size 1/2 Inch Drive High-Strength Steel Durable Design - 487844 Deep Hand Socket This deep hand socket is built for consistent fastener engagement where extra reach is needed. The 1 3/8in 6-point profile supports a secure fit on hex fasteners to help reduce rounding under load, while the 1/2in drive size keeps it compatible with common ratchets and accessories. Made from chromium-vanadium steel alloy and finished with a chrome polish, it combines high strength with anti-corrosive protection. Clear, stamped size markings support fast identification and cleaner tool organization in busy boxes and drawers. Key Benefits 1 3/8in 6-point socket design helps grip fasteners securely and resist rounding. 1/2in drive size integrates with standard ratchets for broad shop compatibility. 78mm (3.07in) deep length provides reach for recessed fasteners and studs. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish adds corrosion resistance and a tough, easy-clean surface. Stamped size markings support quick identification and reliable tool organization. Meets or exceeds ANSI standards for dependable performance and quality control. Designed for professional technicians and built for lifetime heavy use, this socket balances durability, identification clarity, and corrosion resistance in a straightforward tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.