Shop GENIUS TOOLS
Create Account
1/4in Dr. 10mm(12 pt.) Hand Socket
- Mfr # 232510
- Zoro # G923582000
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 232510
- Zoro #
- G923582000
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 10mm 1/4 Inch Drive 12-Point Chrome Vanadium Durable Finish - 232510 Hand Socket Built for precise fastening work, this 10mm 12-point hand socket pairs a compact profile with dependable fitment. The 1/4 inch drive size and 25mm overall length help it reach confined areas while maintaining controlled engagement on fasteners. Constructed from chromium-vanadium steel alloy, it balances strength with anti-corrosive properties. A chrome polished finish further improves resistance to corrosion, and the stamped size marking supports quick, permanent identification during tool organization. Key Benefits 10mm 12-point profile helps reduce slippage and fastener rounding. 1/4 inch drive size suits detailed work and compact tool setups. 25mm overall length supports access in tight, hard-to-reach spaces. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Chrome polished finish is tough and resistant to corrosion over time. Size is stamped for permanent, fast identification and better tool organization. Meets or exceeds ANSI standards for consistent, reliable performance. Designed and made for professional technicians, this socket is built to perform through heavy, long-term use while maintaining reliable fit and finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.