Shop GENIUS TOOLS
Create Account
1/4in Dr. 3/16in Hand Socket
- Mfr # 282506
- Zoro # G823582094
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 282506
- Zoro #
- G823582094
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 3/16 Inch 1/4 Inch Drive Durable Chrome Vanadium Steel - 282506 Hand Socket This 3/16in 6-point hand socket is built for dependable fastening and removal with a 1/4in drive tool. Its compact 25mm (0.98in) overall length helps maintain control and access in tighter work areas while staying compatible with common 1/4in drive ratchets and extensions. Constructed from chromium-vanadium steel alloy and finished in a chrome polish, the socket is designed for strength, long service life, and resistance to corrosion. Size markings are stamped for fast identification and lasting readability in a busy tool set. Key Benefits 3/16in 6-point socket profile promotes secure engagement on compatible fasteners. 1/4in drive size works with many ratchets, extensions, and adapters. 25mm (0.98in) overall length supports access and control in compact areas. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish helps resist corrosion and maintains a clean, professional look. Stamped size identification stays visible for faster sorting and organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. SKU 282506 is designed and made for professional technicians and intended to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.