Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 3/8in Hand Socket
- Mfr # 483844
- Zoro # G123584101
product price:Â
$
12.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483844
- Zoro #
- G123584101
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 3/8 Inch 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 483844 Hand Socket This 1 3/8in 6-point hand socket is built for consistent fit, torque transfer, and long-term shop durability. It uses a 1/2in drive size and a compact 48mm (1.89in) overall length for controlled access in a wide range of fastening tasks. Constructed from chromium-vanadium steel alloy, the socket is designed for high strength while offering anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, and the size marking is stamped for quick, permanent identification during tool organization. Key Benefits 6-point 1 3/8in socket design helps reduce fastener rounding during service. 1/2in drive size supports common ratchets and torque tools in professional kits. 48mm (1.89in) overall length balances access and strength in tight areas. Chrome vanadium steel alloy provides high strength and durable, anti-corrosive performance. Chrome polished finish resists corrosion and maintains a tough working surface. Stamped size markings enable fast identification and improved tool organization over time. Designed and made for professional technicians, this socket is intended to perform over a lifetime of heavy use while maintaining reliable engagement on fasteners. SKU: 483844. Its durable materials, clear size identification, and corrosion-resistant finish support efficient work habits in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.