Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 7/8in Deep Hand Socket
- Mfr # 689592
- Zoro # G723581852
product price:Â
$
204.08
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689592
- Zoro #
- G723581852
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 2 7/8 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689592 Deep Hand Socket This 3/4in drive deep hand socket is built for consistent fit and strength in demanding service work. The 2 7/8in size and deep profile help reach fasteners where standard sockets fall short, while the stamped size marking supports quick identification during tool changes. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds corrosion resistance and supports long-term shop use while keeping the tool easy to wipe clean after heavy-duty jobs. Key Benefits 3/4in drive deep socket design supports access to recessed fasteners. 2 7/8in socket size matches large fasteners in professional service applications. 110mm overall length (4.33in) provides added reach without extra extensions. Chromium Molybdenum alloy steel delivers high strength and long-term durability. Chrome polished finish helps resist corrosion in harsh shop environments. Stamped size markings improve organization and speed up tool selection. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU: 689592. Its materials, finish, and clear markings support efficient workflow and reliable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.