1/2in Dr. 38mm 12-pt. Hand Socket
- Mfr # 433838
- Zoro # G223582601
product price:Â
$
11.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 433838
- Zoro #
- G223582601
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 38mm 1/2 Inch Drive 12-Point High-Strength Chrome Vanadium Steel - 433838 professional hand socket This 38mm, 12-point hand socket is built for dependable fit and consistent torque transfer on compatible fasteners. The 1/2in drive size supports common ratchets and drive tools, while the 48mm overall length helps balance access and control during routine service work. Made from chromium-vanadium steel alloy, the socket is designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds protection against corrosion, and permanently stamped size markings support quick identification in drawers and tool organizers. Key Benefits 38mm 12-point profile promotes secure engagement and efficient torque transfer. 1/2in drive size fits a wide range of ratchets and drive tools. 48mm overall length balances reach and stability in tight working areas. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish is tough and resistant to corrosion over time. Stamped size markings provide permanent, easy identification for faster organization. Meets or exceeds ANSI standards for consistent performance and quality expectations. The combination of strong alloy construction, corrosion resistance, and clear size identification supports dependable performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.