Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 5/16in 12-pt. Deep Hand Socket
- Mfr # 477842
- Zoro # G623584328
original price:Â $18.50 , new price: $16.65 , 10 percent off
new price:Â
$
16.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477842
- Zoro #
- G623584328
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 5/16 Inch 1/2 Inch Drive 12-Point Durable Chrome Finish - 477842 Deep Hand Socket This deep hand socket is built for professional tool setups where consistent fit, durability, and quick identification matter. The 1 5/16 inch, 12-point profile pairs with a 1/2 inch drive and a deep-length body to help reach recessed fasteners while maintaining stable engagement. Manufactured from chromium-vanadium steel alloy and finished in polished chrome, it's designed to resist corrosion while handling repeated, heavy-use service. Permanent, stamped size markings support faster organization and fewer sizing mistakes during the job. Key Benefits 1 5/16 inch, 12-point hand socket promotes reliable fastener engagement. 1/2 inch drive size fits common ratchets and related drive tools. Deep socket length reaches fasteners positioned below surrounding surfaces. 78mm (3.07 inches) overall length supports access in tighter areas. Chromium-vanadium steel alloy delivers strength with anti-corrosive properties. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Stamped size markings stay readable for quick identification and organization. SKU: 477842. A practical choice for technicians who want a durable, clearly marked deep socket with a corrosion-resistant chrome finish for long-term service use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.