Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 9/16in Hand Socket
- Mfr # 685282
- Zoro # G223582786
original price:Â $73.68 , new price: $66.31 , 10 percent off
new price:Â
$
66.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685282
- Zoro #
- G223582786
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 9/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 685282 Professional Hand Socket This 3/4 inch drive hand socket in 2 9/16 inch size is built for professional toolboxes where strength, durability, and fast identification matter. It uses Chromium Molybdenum Alloy Steel for high strength and anti-corrosive performance in demanding shop conditions. With an overall length of 85mm (3.35 inches), it balances reach and control for daily service work. A chrome polished finish adds corrosion resistance while maintaining a clean, professional appearance. Key Benefits 3/4 inch drive with 2 9/16 inch size for heavy-duty hand socket tasks. 85mm (3.35 inch) overall length supports access without sacrificing control. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Anti-corrosive material properties help resist rust in harsh working environments. Chrome polished finish provides tough corrosion resistance and easy cleanup. Permanently stamped size markings enable quick identification and better tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU: 685282. The combination of durable CR-Mo construction, corrosion-resistant finish, and clear size stamping supports efficient work habits and reliable long-term service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.