Shop GENIUS TOOLS
Create Account
3/8in Dr. 12mm Hand Socket 12-Point
- Mfr # 333212
- Zoro # G523579622
product price:Â
$
2.11
/ea
Sold in multiples of 3 for
$6.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333212
- Zoro #
- G523579622
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 12mm 3/8 Inch Drive 12-Point High-Strength Chrome Finish - 333212 Hand Socket This 12mm, 12-point hand socket is built for consistent engagement on fasteners where a 3/8in drive is preferred. Its compact 30mm (1.18in) length helps keep the tool profile short while maintaining practical access in confined working areas. Constructed from Chromium-vanadium steel alloy and finished in polished chrome, it focuses on durability, corrosion resistance, and long-term readability with permanently stamped size markings. Key Benefits 12-point 12mm profile seats securely, helping reduce slippage on fasteners. 3/8in drive size pairs with common ratchets and extensions in shops. 30mm (1.18in) overall length keeps clearance needs minimal in tight spaces. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish resists corrosion and wipes clean after regular use. Permanently stamped size markings support faster identification and better tool organization. SKU: 333212. Designed for professional-grade service, this socket balances strength, finish durability, and easy size identification for repeated use. The corrosion-resistant construction and standards compliance make it a dependable choice for maintaining a consistent 3/8in drive socket set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.