Shop GENIUS TOOLS
Create Account
3/4in Dr. 29mm Deep Hand Socket
- Mfr # 629529
- Zoro # G823582711
original price:Â $18.08 , new price: $16.27 , 10 percent off
new price:Â
$
16.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629529
- Zoro #
- G823582711
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 29mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 629529 Hand Socket This 29mm deep hand socket is built for 3/4 inch drive applications where strength, reach, and consistent fit matter. The 6-point design supports secure engagement on fasteners, while the deep profile helps access recessed hardware without compromising control. Made from Chromium Molybdenum alloy steel with anti-corrosive properties, it is designed for professional-grade durability. Permanent size stamping and a chrome polished finish improve daily workflow and long-term tool organization in busy environments. Key Benefits 29mm 6-point profile helps reduce rounding and improves fastener engagement. 3/4 inch drive supports heavy-duty torque demands on larger fasteners. Deep 90mm overall length reaches recessed fasteners in tighter access points. Chromium Molybdenum alloy steel delivers high strength with anti-corrosive properties. Chrome polished finish adds toughness and corrosion resistance for long service life. Stamped size markings provide quick, permanent identification during tool selection. SKU 629529 is designed and made for professional technicians and built to perform over a lifetime of heavy use. The combination of a deep reach, 6-point contact, durable CR-Mo construction, and easy-to-read markings makes it a dependable choice for consistent results and organized work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.