Shop GENIUS TOOLS
Create Account
3/4in Dr. 67mm Hand Socket
- Mfr # 625267
- Zoro # G823583114
product price:Â
$
87.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 625267
- Zoro #
- G823583114
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 67mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 625267 Hand Socket This 3/4in drive 67mm hand socket is built for consistent fit, strength, and long-term durability in professional toolboxes. Made from Chromium Molybdenum Alloy Steel, it is designed to handle heavy use while offering anti-corrosive properties for demanding work environments. An 85mm (3.35in) overall length supports stable engagement and control. The chrome polished finish helps resist corrosion, and the permanently stamped size marking keeps identification fast and readable when tools are stored together. Key Benefits 3/4in drive 67mm hand socket for reliable fit and torque transfer. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help maintain performance in harsh conditions. Chrome polished finish is tough and resistant to corrosion over time. 85mm overall length balances access, stability, and handling during heavy-duty work. Size is stamped for permanent, quick identification and better tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU: 625267.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.