Shop GENIUS TOOLS
Create Account
3/8in Dr. 15mm Cr.-Mo Deep Impact Socket
- Mfr # 346315
- Zoro # G223578734
original price:Â $5.34 , new price: $4.81 , 9 percent off
new price:Â
$
4.81
/ea
Sold in multiples of 2 for
$9.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 346315
- Zoro #
- G223578734
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 15mm 3/8 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 346315 Impact Socket This 15mm deep impact socket is built for 3/8 inch drive impact use where strength and consistent fastener engagement matter. The 6-point profile is designed to seat securely on fasteners while supporting efficient torque transfer. Constructed from Chromium Molybdenum alloy steel, it balances high strength with durability and anti-corrosive properties. A heat-treated, oil-quenched process and matte black oxide coating support a tough exterior and a strong inner core for long-term professional service. Key Benefits 15mm deep, 6-point impact design helps reduce fastener rounding under load. 3/8 inch drive with 63mm overall length fits deeper-reach fastening points. Chrome molybdenum alloy steel delivers high strength and long-term durability. Matte black oxide coating adds exterior toughness and corrosion resistance support. Oil-quenched heat treatment improves core strength for repeated impact cycles. Permanently stamped size markings improve organization and quick identification. Meets or exceeds ANSI standards for dependable, professional-grade performance. With durable CR-Mo construction, clear size identification, and a deep-profile 6-point design, it's a reliable choice for technicians who need a heavy-duty impact socket that holds up to regular use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.