1/2in Dr. 1 5/16in Cr-Mo Thin wall Impact Socket
- Mfr # 463842
- Zoro # G023582979
product price:Â
$
16.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 463842
- Zoro #
- G023582979
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 5/16 Inch Thin Wall 1/2 Inch Drive Chrome Molybdenum Durable Construction - 463842 Impact Socket This 1/2 inch drive, 1 5/16 inch thin wall impact socket is built for high-torque fastening and removal where access is tight. Its compact 46mm (1.81 inch) overall length helps maintain control and fitment while working with impact tools in professional environments. Constructed from Chromium Molybdenum Alloy Steel (Cr-Mo), it balances strength and durability with anti-corrosive properties. Clear, permanent size markings support faster identification and cleaner tool organization during repeated use. Key Benefits Thin wall profile helps reach fasteners in tighter spaces and recesses. 1/2 inch drive design suits common impact tool and ratchet setups. Chromium Molybdenum Alloy Steel provides high strength and long service life. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds durability and helps resist corrosion. Permanently stamped size markings improve identification and tool organization. Meets or exceeds ANSI standards for consistent professional-grade performance. Designed for professional technicians, this impact socket combines a compact length with robust Cr-Mo construction and a durable black oxide finish. Heat treatment through oil quenching supports reliability under repeated impact use, while stamped markings keep the size easy to read over time. SKU: 463842.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.