Shop GENIUS TOOLS
Create Account
3/4in Dr. 31mm Deep Impact Socket
- Mfr # 649531
- Zoro # G823583572
original price:Â $27.42 , new price: $24.68 , 9 percent off
new price:Â
$
24.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649531
- Zoro #
- G823583572
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 31mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649531 Deep Impact Socket This 31mm deep impact socket is built for high-torque fastening with a 3/4in drive and a 6-point profile. The deep design and 90mm overall length help reach recessed or deep-set fasteners while keeping a stable, positive engagement. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is engineered for strength, durability, and anti-corrosive performance. Sizes are permanently stamped for quick identification in toolboxes and storage systems. Key Benefits 31mm, 6-point impact design helps reduce rounding on fasteners under load. 3/4in drive size supports heavy-duty applications where higher torque is required. Deep, 90mm length reaches recessed fasteners while maintaining a secure fit. Chrome molybdenum alloy steel delivers high strength with anti-corrosive properties. Oil-quenched heat treatment improves toughness, core strength, and long-term durability. Matte black oxide coating adds wear resistance and protects against surface corrosion. Permanently stamped size markings improve organization and speed up socket selection. It balances reliable fit, durable materials, and clear identification to support consistent performance over years of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.