Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 3/8in Deep Hand Socket
- Mfr # 689544
- Zoro # G623579812
original price:Â $23.28 , new price: $20.95 , 10 percent off
new price:Â
$
20.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689544
- Zoro #
- G623579812
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 3/8 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689544, Deep Hand Socket This deep hand socket is built for consistent fit and durability in professional tool sets. It features a 1 3/8in 6-point profile with a 3/4in drive size and an overall length of 90mm (3.54in). Constructed from Chromium Molybdenum Alloy Steel and finished with a chrome polished surface, it's designed to handle repeated use while maintaining corrosion resistance and easy identification through permanently stamped sizing. Key Benefits 1 3/8in 6-point design helps reduce fastener rounding under load. 3/4in drive size fits compatible ratchets and torque tools. 90mm (3.54in) deep length reaches recessed fasteners more easily. Chrome Molybdenum alloy steel provides high strength and durability. Chrome polished finish resists corrosion and cleans up quickly after use. Permanently stamped size marking supports faster selection and organization. Meets or exceeds ANSI standards for quality and dimensional performance. SKU: 689544. Designed and made for professional technicians, this socket is intended to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.