Shop GENIUS TOOLS
Create Account
Swivel Spark Plug Socket 1/2in Dr.x 5/8in (16)x95mmL
- Mfr # 418516
- Zoro # G523583681
original price:Â $27.11 , new price: $24.40 , 10 percent off
new price:Â
$
24.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 418516
- Zoro #
- G523583681
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Spark Plug Socket 16.0mm (5/8 Inch) 1/2 Inch Drive Chrome Vanadium Steel - 418516 Swivel Spark Plug Socket Built for spark plug service where straight sockets won't line up, this 1/2 inch drive swivel spark plug socket combines a 16.0mm (5/8 inch) size with a high-mobility swivel head to help maintain engagement in crowded engine bays. Made from chromium-vanadium steel alloy for strength, durability, and anti-corrosive properties, it also features permanently stamped sizing to support fast identification and consistent tool organization in professional workflows. Key Benefits Swivel head provides flexibility for angled access to spark plug locations. 1/2 inch drive and 16.0mm (5/8 inch) size for common applications. 95mm overall length balances reach and control in tight compartments. Chrome vanadium steel alloy construction resists wear and corrosion. Stamped size markings aid quick identification and organized storage. Meets or exceeds ANSI standards for dependable shop-level performance. SKU 418516 is designed for technicians who need a durable spark plug socket that can reach difficult fasteners without fighting the approach angle. The swivel range helps maintain smoother engagement, while the robust steel alloy construction supports long-term use in demanding maintenance and repair environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.