Shop GENIUS TOOLS
Create Account
1/2in Dr. 24mm 12-pt. Hand Socket
- Mfr # 433824
- Zoro # G323581955
original price:Â $6.51 , new price: $5.86 , 9 percent off
new price:Â
$
5.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433824
- Zoro #
- G323581955
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 24mm 1/2 Inch Drive 12-Point High-Strength Chrome Vanadium Steel - 433824 Hand Socket This 24mm, 12-point hand socket is built for consistent fit and dependable service life on demanding fastener work. The 1/2 inch drive size supports broad compatibility with common ratchets and drive tools, while the 44mm (1.73 inch) overall length helps maintain control in tighter work areas. Constructed from chromium-vanadium steel alloy and finished in chrome polish, it combines strength with anti-corrosive protection. Permanently stamped size markings keep identification quick and clear during tool organization and everyday use. Key Benefits 24mm 12-point profile helps maintain engagement and reduces fastener rounding. 1/2 inch drive fits standard ratchets and drive tools for versatility. 44mm (1.73 inch) overall length supports access and control in tight spaces. Chromium-vanadium steel alloy delivers high strength, durability, and corrosion resistance. Chrome polished finish adds a tough, corrosion-resistant outer layer for longevity. Stamped size markings provide permanent, easy identification for faster tool selection. SKU 433824 is a professional-grade socket designed for long-term, heavy use. Its combination of 12-point geometry, compact length, and chrome vanadium construction supports reliable performance while keeping maintenance and identification straightforward. The corrosion-resistant finish and ANSI compliance reinforce durability and consistent shop-ready results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.